XHHW12SOLPUR2500RL

Item #: 382651

Cat #: XHHW12SOLPUR2500RL

UPC: 980100236588

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12SOLPUR2500RL

Overview

COP XHHW12SOLPUR2500RL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100236588, XHHW12SOLPUR2500RL

Specifications

Color: Purple
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Color: Purple
Material: Copper
Conductors: 1
Stranding: Solid
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Package Type: Reel