1-1/4 IN SSCR INSUL GNDG BSHG

Item #: 382661

Cat #: SBLG-1222

UPC: 783126481143

to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 Inch, Width: 3/4 Inch, Gr

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/4 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 2 Inch, Width: 3/4 Inch, Gr
Also known as: 783126481143, SBLG-1222

Specifications

Material: Malleable Iron, Steel
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron, Steel
Insulation: Insulated
Diameter: 1 1/4 in