Switch Box, 2-Device, 3-1/2" Deep, Non-Metallic

Item #: 382692

Cat #: F102F

UPC: 018997069009

to view pricing and more.
Documents & Guides
Switch Box, 2-Device, 3-1/2 Inch Deep, Cubic Inches: 42.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

Overview

Switch Box, 2-Device, 3-1/2 Inch Deep, Cubic Inches: 42.0, Mounts Directly to Steel or Wood Stud, Non-Metallic

Arlington’s non-metallic ONE-BOX fan, fixture and device boxes feature built-in flanges with gaskets attached that form a protective barrier against air infiltration, enabling installers to meet local codes where required. Fast, easy, secure installation in new construction, our vapor boxes mount to wood or steel joists with nails or screws that ship captive.

Also known as: 018997069009, F102F

Specifications

Gangs: 2
Color: Black
Material: Plastic
Cubic Inches: 42 in³
Gangs: 2
Material: Plastic
Color: Black
Cubic Inches: 42 in³