Grab Handle, 9.75-inch, Light Gray, Aluminum
Item #: 38287
Cat #: PUHK
UPC: 783510423995
to view pricing and more.
Documents & Guides
Attach to ProLine Slope-Front HMI to provide maximum operator control on the enclosure. This Grab Handle, PUHK item measures 9.75-in. with a material of Aluminum colored Lt Gray.
Overview
Attach to ProLine Slope-Front HMI to provide maximum operator control on the enclosure. This Grab Handle, PUHK item measures 9.75-in. with a material of Aluminum colored Lt Gray.
Handles attach to sides, top or bottom of ProLine Sloped-Front HMI to provide maximum operator control when using the suspension system, swivel or swivel tilt. Location dimples on the sides of the Sloped-Front HMI indicate drill-hole location for standard mounting.
Also known as: 783510423995, PUHK
Features & Benefits
- Each kit has two handles
- Handles attach through inside of enclosure
Specifications
| Color: | Light Gray |
| Height: | 1.720 in |
| Material: | Aluminum |
| Finish: | Powder Coated |
| Width: | 2.380 in |
| Depth: | 5.100 in |
| Color: | Light Gray |
| Material: | Aluminum |
| Width: | 2.380 in |
| Height: | 1.720 in |
| Finish: | Powder Coated |
| Depth: | 5.100 in |