MC 4P FP 12' 90D 16/4 PVC

Item #: 38288

Cat #: 104001A01F120

UPC: 781725536431

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (90¦) to Pigtail, 3.66m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 4 Poles, Female (90¦) to Pigtail, 3.66m Length

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725536431, 104001A01F120

Specifications

Length: 12 ft
Material: PVC
Gauge: 16 AWG
Color: Yellow
Pins: 4
Length: 12 ft
Gauge: 16 AWG
Pins: 4
Material: PVC
Color: Yellow