PST, Softstart, 80 FLA, 60 FLA.

Item #: 382891
Cat #: PST85-600-70
UPC:
Sign In or Register to view pricing and more.
PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 80 FLA (Full Load Amps). Heavy Duty: 60 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and Bypass Monitoring. Requires: (1) PSLK-185 Lug Kit.

Overview

PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 80 FLA (Full Load Amps). Heavy Duty: 60 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and Bypass Monitoring. Requires: (1) PSLK-185 Lug Kit.
Also known as: PST85-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 80
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 80

Customer Reviews

No reviews for this product
(0)