15A 125V COM GFCI/SP

Item #: 382947

Cat #: GFSP15WC

UPC: 883778121036

to view pricing and more.
Documents & Guides
HUB GFSP15WC 15A 125V COM GFCI/SP

Overview

HUB GFSP15WC 15A 125V COM GFCI/SP
Also known as: 883778121036, GFSP15WC

Specifications

Poles: 2
Amps: 15
Material: Plastic
Color: White
NEMA Configuration: 5-15R
Poles: 2
Material: Plastic
NEMA Configuration: 5-15R
Amps: 15
Color: White