Cable Tie, 8.0L (203mm), Miniature, Heat, 1000/PK

Item #: 383094

Cat #: PLT2M-M30

UPC: 074983563135

to view pricing and more.
Pan-Ty® locking tie, miniature cross section, 8.0 (203mm) length, heat stabilized nylon 6.6, black, 1000/PK

Overview

Pan-Ty® locking tie, miniature cross section, 8.0 (203mm) length, heat stabilized nylon 6.6, black, 1000/PK
Also known as: 074983563135, PLT2M-M30

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Pan-Ty®
Color: Black
Length: 8 in
Size: Miniature
Product Thickness: 0.043 in