Ring Terminal, Vinyl Insulated, 6 AWG

Item #: 383104

Cat #: PV6-8R-E

UPC: 074983871131

Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, 6 AWG, Large Wire, #8 Stud Size

Overview

Ring Terminal, Vinyl Insulated, 6 AWG, Large Wire, #8 Stud Size
Also known as: 074983871131, PV6-8R-E

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 6
Stud Size: #8
Color: Blue
Allowable Gauge Range: 6
Material: Vinyl, Copper
Stud Size: #8