Rainproof Wiring Trough, Type 3R, 12" x 12" x 3', Steel, Painted Gray

Item #: 38313

Cat #: 3-12RTP

UPC: 806101025726

to view pricing and more.
Documents & Guides
Rainproof Wiring Trough, Type 3R, 12" x 12" x 3', Steel, Painted Gray, Slide-On Removable Cover

Overview

Rainproof Wiring Trough, Type 3R, 12" x 12" x 3', Steel, Painted Gray, Slide-On Removable Cover

A 3R wiring trough is a NEMA Type 3R enclosure designed to protect electrical wiring and cable runs in outdoor environments exposed to rain, sleet, and other wet conditions. They are also called wire ways or wire troughs. These troughs provide a safe and organized way to route and protect electrical wires, especially in applications where moisture is a concern.

Also known as: 806101025726, 3-12RTP

Specifications

Height: 12 in
Width: 12 in
Length: 3 ft
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 3 ft
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R