BUSS 170M1558D FUSE 10A 690V gR DIN

Item #: 383212
Cat #: 170M1558D
UPC: 051712334891
Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1558D FUSE 10A 690V G

Overview

BUS 170M1558D FUSE 10A 690V G
Also known as: 051712334891, 170M1558D

Specifications

Amps: 10
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 10
Interrupt Rating DC: 200
Type: Square Body, Square

Customer Reviews

No reviews for this product
(0)