Cover Control Kit

Item #: 383215

Cat #: C400GK0

UPC: 782113738925

to view pricing and more.
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4,iec Size A-m, Freedom Type, NEMA 1 Enclosures Only, No Cover Mounted Pilot Devices ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4,iec Size A-m, Freedom Type, NEMA 1 Enclosures Only, No Cover Mounted Pilot Devices ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113738925, C400GK0

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Type: Cover Control
Family / Style: Freedom
Type: Cover Control
IP/NEMA Rating: NEMA 1