Through Roof PVC Upper Connection, Copper In-Line Conductor, Bi-Metallic Parallel Conductor

Item #: 383230

Cat #: LPC664BI

UPC: 782856567974

to view pricing and more.
Documents & Guides
Through Roof PVC Upper Connection, Copper In-Line Conductor, Bi-Metallic Parallel Conductor

Overview

Through Roof PVC Upper Connection, Copper In-Line Conductor, Bi-Metallic Parallel Conductor

Through roof PVC upper connector allows for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856567974, LPC664BI

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls
  • Attaches to existing through roof PVC pipe

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Bare
Height: 5.380 in
Material: Aluminum
Allowable Gauge Range: 4/0
Height: 5.380 in
Standards: California Proposition 65
Finish: Bare