WALLPK 78W T IV COOL PC WH

Item #: 383236
Cat #: WPLED4T78W/PC
UPC: 019813030890
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lpack Wallpack 78W Type Iv Cool Led + 120V Pc White

Overview

Lpack Wallpack 78W Type Iv Cool Led + 120V Pc White
Also known as: 019813030890, WPLED4T78W/PC

Specifications

Color Rendering Index (CRI): 71
Wattage: 78
Color Temperature: 5000 (Bright White)
Lumens: 5456
Color: White
Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Color: White
Wattage: 78
Lumens: 5456

Customer Reviews

No reviews for this product
(0)