Breaker, 20A, 2P, 120/240V, 10 kAIC, CH, Ground Fault.

Item #: 38336

Cat #: CH220GF

UPC: 782113296159

to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113296159, CH220GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20