Compression Lug, Copper, 2-Hole

Item #: 383490

Cat #: CLWD-250-12-114

UPC: 783669641592

to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-1/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-1/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669641592, CLWD-250-12-114

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 250
Mounting: 2-Hole
Stud Size: 1/2 in