This product has been discontinued.

Relay, Time Delay, Digital Adjustment, 24VAC, 1 Second Delay
Item #: 383575
Cat #: 36124-1SEC
UPC:
to view pricing and more.
Documents & Guides
Relay, Time Delay, Release, Digital Adjustment, 24 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Overview
Relay, Time Delay, Release, Digital Adjustment, 24 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 36124-1SEC
Specifications
| Poles: | 2 |
| Volts DC: | 24 |
| Amps: | 10 |
| Type: | Timing Relay |
| Mounting: | Socket |
| Volts AC: | 24 |
| Range: | 1 - 1023 sec |
| Poles: | 2 |
| Amps: | 10 |
| Mounting: | Socket |
| Range: | 1 - 1023 sec |
| Volts DC: | 24 |
| Type: | Timing Relay |
| Volts AC: | 24 |