Medium Keyless PORC. Snap-IN

Item #: 383646

Cat #: 80-1691

UPC: 045923816918

to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Double Snap-In Clip; High Temperature Leads; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Double Snap-In Clip; High Temperature Leads; Unglazed; 660W; 250V
Also known as: 045923816918, 80-1691

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Dimmable: No
Wattage: 660
Material: Porcelain
Volts AC: 250
Dimmable: No