Strap Cable/Point to Pipe Support, Copper, Tinned, 1.9"–2.4" OD

Item #: 383662

Cat #: LPC671

UPC: 782856431343

to view pricing and more.
Documents & Guides
Strap Cable/Point to Pipe Support, Copper, Tinned, 1.9"–2.4" OD

Overview

Strap Cable/Point to Pipe Support, Copper, Tinned, 1.9"–2.4" OD

Attaches air terminals or conductors to pipe or handrails.

Also known as: 782856431343, LPC671

Features & Benefits

  • Attaches air terminals or conductors to pipe or handrails

Specifications

Material: Copper
Depth: 1.250 in
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Depth: 1.250 in
Finish: Tinned