15A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CB

Item #: 383742

Cat #: S203UP-K15

UPC: 662019170596

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 15 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 15 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170596, S203UP-K15

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA