Pull Box 30" x 30" x 8"

Item #: 38377
Cat #: ASE30X30X8NK
UPC: 783510438401
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 8", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 8", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 8", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510438401, ASE30X30X8NK

Specifications

Width: 30 in
Height: 30 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 0
Width: 30 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 0
Height: 30 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)