This product has been discontinued.

Wiring Duct, Narrow Slot, 2" x 2" x 6', PVC, White, Adhesive
Item #: 383790
Cat #: F2X2WH6-A
UPC: 074983338566
to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type F narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983338566, F2X2WH6-A
Specifications
| Width: | 2 in |
| Height: | 2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |