This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Included in the Kit - Catalog Number 54104, Cable Size #8, One Hole Lug. 25 54105 #6 One Hole Lugs. Catalog Number 54106, Cable Size #4, One Hole Lugs. Catalog Number 54107, Cable Size #2-#3, One Hole Lugs. Catalog Number 54108, Cable Size #1, One Hole Lugs. Catalog Number 54109, Cable Size 1/0, One Hole Lugs. Catalog Number 54110, Cable Size 2/0, One Hole Lugs. Catalog Number 54111, Cable Size 3/0, One Hole Lugs. Catalog Number 54112, Cable Size 4/0, One Hole Lugs. Catalog Number 54113, Cable Size 250 kcmil, One Hole Lugs. Catalog Number 54804, Cable Size #8, 2-Way Connector. Catalog Number 54805, Cable Size #6, 2-Way Connector. Catalog Number 54806, Cable Size #4, 2-Way Connector. Catalog Number 54807, Cable Size #2-#3, 2-Way Connector. Catalog Number 54808, Cable Size #1, 2-Way Connector. Catalog Number 54809 1/0 2-Way Connector. Catalog Number, Cable Size 54810 2/0 2-Way Connector. Catalog Number, Cable Size 54811 3/0 2-Way Connector. Catalog Number, Cable Size 54812 4/0 2-Way Connector. Catalog Number 54813, Cable Size 250 kcmil, 2-Way Connector. TBM5
Overview
Included in the Kit - Catalog Number 54104, Cable Size #8, One Hole Lug. 25 54105 #6 One Hole Lugs. Catalog Number 54106, Cable Size #4, One Hole Lugs. Catalog Number 54107, Cable Size #2-#3, One Hole Lugs. Catalog Number 54108, Cable Size #1, One Hole Lugs. Catalog Number 54109, Cable Size 1/0, One Hole Lugs. Catalog Number 54110, Cable Size 2/0, One Hole Lugs. Catalog Number 54111, Cable Size 3/0, One Hole Lugs. Catalog Number 54112, Cable Size 4/0, One Hole Lugs. Catalog Number 54113, Cable Size 250 kcmil, One Hole Lugs. Catalog Number 54804, Cable Size #8, 2-Way Connector. Catalog Number 54805, Cable Size #6, 2-Way Connector. Catalog Number 54806, Cable Size #4, 2-Way Connector. Catalog Number 54807, Cable Size #2-#3, 2-Way Connector. Catalog Number 54808, Cable Size #1, 2-Way Connector. Catalog Number 54809 1/0 2-Way Connector. Catalog Number, Cable Size 54810 2/0 2-Way Connector. Catalog Number, Cable Size 54811 3/0 2-Way Connector. Catalog Number, Cable Size 54812 4/0 2-Way Connector. Catalog Number 54813, Cable Size 250 kcmil, 2-Way Connector. TBM5
Also known as: 786210296326, TBM5KIT
Specifications
No Specifications Available