MINIATURE CIRCUIT

Item #: 38404

Cat #: EDB14020SA

UPC: 785901335115

to view pricing and more.

Overview

SQD EDB14020SA MINIATURE CIRCUIT
Also known as: 785901335115, EDB14020SA

Specifications

Volts AC: 277
Poles: 1
Amps: 2
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 277
Amps: 2
Mounting: Bolt On
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 18 kA