3-1/2" Round Ceiling/Fixture Box, Depth: 2-7/8", Non-Metallic

Item #: 384057
Cat #: 9335-NGC2
UPC:
Sign In or Register to view pricing and more.
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.

Overview

3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 20.5". Fixture Weight: 50 lbs. Includes: Nails, Ground Strap.
Also known as: 9335-NGC2

Specifications

Material: Fiberglass
Depth: 2 7/8 in
Mounting: Nail On
Cubic Inches: 20.500 in³
Material: Fiberglass
Mounting: Nail On
Depth: 2 7/8 in
Cubic Inches: 20.500 in³

Customer Reviews

No reviews for this product
(0)