
Panel For Enclosure, 16" x 12", For N412C Enclosure, Steel
Item #: 384070
Cat #: NP1612C
UPC: 786725860333
Sign In or Register to view pricing and more.
Panel For Enclosure, 16 Inch x 12 Inch, For N412C Enclosure, Steel/Powder Coat White Finish
Overview
Panel For Enclosure, 16 Inch x 12 Inch, For N412C Enclosure, Steel/Powder Coat White Finish
The C Series back panels are used in all N412C Ultimate Series enclosures and allow the user to mount many types of electrical components.
Also known as: 786725860333, NP1612C
Features & Benefits
- Fabricated from carbon steel
- Painted with white polyester powder
Specifications
| Height: | 16 in |
| Width: | 12 in |
| Color: | White |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Height: | 16 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Width: | 12 in |
| Material: | Steel |