Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 12m

Item #: 384126

Cat #: 2090-CPBM7DF-14AF12

UPC: 884951120648

to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 12 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 14 AWG, 12 meter *** Rockwell Automation Preferred Product ***
Also known as: 884951120648, 2090-CPBM7DF-14AF12

Specifications

Length: 12 m
Type: Cable, Motor Power/Brake Wire
Gauge: 14 AWG
Special Program: Rockwell Automation Preferred Product
Length: 12 m
Gauge: 14 AWG
Type: Cable, Motor Power/Brake Wire
Special Program: Rockwell Automation Preferred Product