5/16"X1/2" SS HEX HEAD BOLT

Item #: 384161

Cat #: MBS51612

UPC: 781002697442

to view pricing and more.
Documents & Guides
Stainless steel hex head cap screws are used in non-critical application with nuts and washers. Length is determined from the base of the fastener head. 18-8 Stainless steel is used where corrosion resistance is required. 18% chromium, 8% nickel.

Overview

Stainless steel hex head cap screws are used in non-critical application with nuts and washers. Length is determined from the base of the fastener head. 18-8 Stainless steel is used where corrosion resistance is required. 18% chromium, 8% nickel.

Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.

Also known as: 781002697442, MBS51612

Specifications

Length: 1/2 in
Material: Stainless Steel
Diameter: 5/16 in
Length: 1/2 in
Diameter: 5/16 in
Material: Stainless Steel