Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4", Painted, No KOs

Item #: 384176
Cat #: SC101004NK
UPC: 786725313518
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725313518, SC101004NK

Specifications

Product Depth: 4 in
Size: 10 x 10 x 4 in
Mounting: Surface
IP/NEMA Rating: 1
Color: Gray
Product Width: 10 in
Material: Steel
Product Height: 10 in
Standards: California Proposition 65
Product Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Standards: California Proposition 65
Size: 10 x 10 x 4 in
IP/NEMA Rating: 1
Product Width: 10 in
Product Height: 10 in

Customer Reviews

No reviews for this product
(0)