Pull Box, NEMA 1, Screw Cover, 10" x 10" x 6", Painted, KOs

Item #: 384180
Cat #: SC101006
UPC: 786725313600
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725313600, SC101006

Specifications

Size: 10 x 10 x 6 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
Size: 10 x 10 x 6 in
Depth: 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)