BUSS 170M3808D FUSE 40A 690V aR DIN

Item #: 384227

Cat #: 170M3808D

UPC: 051712334945

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3808D FUSE 40A 690V A

Overview

BUS 170M3808D FUSE 40A 690V A
Also known as: 051712334945, 170M3808D

Specifications

Amps: 40
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 40
Interrupt Rating DC: 200
Type: Square Body, Square