REXEL logo

Transformer, Power Supply, 60W, 120VAC, 12VDC, Wall Mount

Item #: 384249
Cat #: 98055-12
UPC:
Sign In or Register to view pricing and more.
Transformer, Power Supply, Ambiance, 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Plug In, Wall Mount

Overview

Transformer, Power Supply, Ambiance, 60 Watt, 120 Volt AC Input, 12 Volt DC Output, Plug In, Wall Mount
Also known as: 98055-12

Specifications

Amps: 1
Volts AC: 120
Type: Power Supply
Phase: 1
Volts DC: 12
Amps: 1
Type: Power Supply
Volts DC: 12
Volts AC: 120
Phase: 1

Customer Reviews

No reviews for this product
(0)