Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Galvanized, No KOs

Item #: 384288

Cat #: RSC121206GNK

UPC: 786725865925

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725865925, RSC121206GNK

Features & Benefits

  • Bodies and doors fabricated from 16 gauge pre-galvanized steel
  • Drip shield top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Height: 12 in
Depth: 6 in
Material: Steel
Standards: California Proposition 65
Width: 12 in
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 3R