Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 6", No KOs, Steel

Item #: 384290

Cat #: RSC181806NK

UPC: 786725865147

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat
Also known as: 786725865147, RSC181806NK

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shiled top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along botoom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 18 in
Width: 18 in
Standards: California Proposition 65
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R