Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8", KOs, Steel
Item #:
384294
Cat #:
RSC242408
UPC:
786725403158
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 8 Inch, Knockouts, Steel/Gray Powder Coat
Overview
Enclosure, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 8 Inch, Knockouts, Steel/Gray Powder Coat
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725403158, RSC242408
Specifications
Width: | 24 in |
Size: | 24 x 24 x 8 in |
Depth: | 8 in |
Height: | 24 in |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Width: | 24 in |
Depth: | 8 in |
Color: | Gray |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 3R |
Size: | 24 x 24 x 8 in |
Height: | 24 in |
Material: | Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)