Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8", KOs, Steel

Item #: 384294

Cat #: RSC242408

UPC: 786725403158

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 8 Inch, Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, 24 Inch x 24 Inch x 8 Inch, Knockouts, Steel/Gray Powder Coat

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725403158, RSC242408

Features & Benefits

  • Bodies and doors fabricated from 14 gauge carbon steel
  • Drop shield top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Material: Steel
Standards: California Proposition 65
Depth: 8 in
Color: Gray
Mounting: Wall
IP/NEMA Rating: NEMA 3R