Pull Box, NEMA 1, Screw Cover, 6" x 6" x 6", Galvanized, No KOs

Item #: 384302
Cat #: SC060606GNK
UPC: 786725316465
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725316465, SC060606GNK

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Size: 6 x 6 x 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Standards: California Proposition 65
Depth: 6 in
Height: 6 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Size: 6 x 6 x 6 in
Width: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)