NEMA 1 Screw Cover Enclosure, Galvanized Steel with Knockouts, 8" x 8" x 4"

Item #: 384304
Cat #: SC080804G
UPC: 786725316953
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725316953, SC080804G

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Mounting: Wall
Standards: California Proposition 65
Finish: Galvanized
Knockouts: Yes
Depth: 4 in
Width: 8 in
Height: 8 in
Standards: California Proposition 65
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Finish: Galvanized

Customer Reviews

No reviews for this product
(0)