Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs

Item #: 384310
Cat #: SC080806NK
UPC: 786725313013
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725313013, SC080806NK

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Size: 8 x 8 x 6 in
Height: 8 in
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 8 in
Size: 8 x 8 x 6 in
Standards: California Proposition 65
Depth: 6 in
Color: Gray
Material: Steel
Height: 8 in

Customer Reviews

No reviews for this product
(0)