NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 12" x 12" x 4"
Item #:
384313
Cat #:
SC121204
UPC:
786725313907
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Overview
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Also known as: 786725313907, SC121204
Specifications
Depth: | 4 in |
Height: | 12 in |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
Standards: | California Proposition 65 |
Finish: | Powder Coated |
Knockouts: | Yes |
Depth: | 4 in |
Width: | 12 in |
Color: | Gray |
Mounting: | Wall |
Finish: | Powder Coated |
Height: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Standards: | California Proposition 65 |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)