Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, KOs

Item #: 384315
Cat #: SC121206
UPC: 786725314003
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 786725314003, SC121206

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Size: 12 x 12 x 6 in
Material: Steel
Standards: California Proposition 65
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 12 x 12 x 6 in
Standards: California Proposition 65
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)