Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, No KOs
Item #:
384318
Cat #:
SC121206NK
UPC:
786725314010
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Overview
Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725314010, SC121206NK
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Size: | 12 x 12 x 6 in |
Material: | Steel |
Standards: | California Proposition 65 |
Height: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Size: | 12 x 12 x 6 in |
Standards: | California Proposition 65 |
Width: | 12 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)