NEMA 1 Screw Cover Enclosure, Galvanized Steel without Knockouts, 12" x 12" x 8"

Item #: 384319
Cat #: SC121208GNK
UPC: 786725846290
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725846290, SC121208GNK

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Finish: Galvanized
Knockouts: No
Height: 12 in
Depth: 8 in
Material: Steel
Standards: California Proposition 65
Knockouts: No
Width: 12 in
IP/NEMA Rating: NEMA 1
Mounting: Wall
Finish: Galvanized

Customer Reviews

No reviews for this product
(0)