NEMA 1 Screw Cover Enclosure, Galvanized Steel without Knockouts, 18" x 18" x 8"

Item #: 384330

Cat #: SC181808GNK

UPC: 786725846726

to view pricing and more.
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725846726, SC181808GNK

Features & Benefits

  • Fabricated from 16 gauge G-90 pre-galvanized steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.

Specifications

Depth: 8 in
IP/NEMA Rating: NEMA 1
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Wall
Standards: California Proposition 65
Finish: Galvanized
Knockouts: No
Depth: 8 in
Height: 18 in
Width: 18 in
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Finish: Galvanized