Grounding Busbar, w/Insulators and Brackets, BB, 12" x 8" x 0.25"

Item #: 384355

Cat #: EGBA14812BB

UPC: 782856574132

to view pricing and more.
Documents & Guides
CAD EGBA14812BB BAR ASSY GRD

Overview

CAD EGBA14812BB BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856574132, EGBA14812BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Product Thickness: 0.250 in
Length: 12 in
Product Thickness: 0.250 in
Material: Copper