Ground Terminal Block, Type: M 35/16.P

Item #: 384447
Cat #: 1SNA165111R1400
UPC: 662019960197
Sign In or Register to view pricing and more.
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M 35/16.P. Color: V2 Green/Yellow. Size: 35 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 1/0 AWG.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: M 35/16.P. Color: V2 Green/Yellow. Size: 35 mm Block, 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 1/0 AWG.
Also known as: 662019960197, 1SNA165111R1400

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Poles: 1
Size: 16 mm
Family / Style: Entrelec
Allowable Gauge Range: 10 - 1/0
Color: Green/Yellow
Poles: 1
Family / Style: Entrelec
Mounting: DIN Rail
Size: 16 mm
Allowable Gauge Range: 10 - 1/0

Customer Reviews

No reviews for this product
(0)