Fitting, Vertical Tee With Hinged Door

Item #: 384480

Cat #: FRVT4X4YL

UPC: 074983842407

to view pricing and more.
Attaches to 4x4 channel and/or fittings to create a 90° vertical drop from a horizontal run. Hinged door included. Accepts FTR4X4YL, FIDT4X4BL, S4X4YL6 or E4X4YL6 directly. Accepts optional snap-on cover FRHC4YL6 in conjunction with channel.

Overview

Attaches to 4x4 channel and/or fittings to create a 90° vertical drop from a horizontal run. Hinged door included. Accepts FTR4X4YL, FIDT4X4BL, S4X4YL6 or E4X4YL6 directly. Accepts optional snap-on cover FRHC4YL6 in conjunction with channel.
Also known as: 074983842407, FRVT4X4YL

Specifications

Material: ABS
Type: Vertical Tee
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Width: 4 in
Color: Yellow
Type: Vertical Tee
Height: 4 in
Family / Style: FiberRunner®