This product has been discontinued.
2
more

Spill-Over Junction Fitting with 4x4 Exit, Yellow
Item #: 384485
Cat #: FRSPJ4X4YL
UPC: 074983066193
to view pricing and more.
Documents & Guides
FiberRunner® Spill-Over Junction Fitting with 4x4 Exit, Yellow
Overview
FiberRunner® Spill-Over Junction Fitting with 4x4 Exit, Yellow
The FiberRunner® 4x4 Spill-Over Junction Fitting is used in cable routing systems. It assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner® Channels. It mounts directly to the existing installation with no alteration required. The spill-over junction fitting includes mounting hardware.
Also known as: 074983066193, FRSPJ4X4YL
Specifications
| Material: | ABS |
| Width: | 4 in |
| Height: | 4 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Spill-Over Junction Body |
| Material: | ABS |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Width: | 4 in |
| Color: | Yellow |
| Type: | Spill-Over Junction Body |