Contactor, IEC, 9A, 4P, 24VDC Electronic Coil, 2NO/NC

Item #: 384508

Cat #: 100-C09EJ200

UPC: 662074889136

to view pricing and more.
Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed Contact

Overview

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 2 Normally Open, 2 Normally Closed Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09EJ200 from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has two normally open poles and two normally closed poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074889136, 100-C09EJ200

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9