Reactor, Input/Output, 500A, 1.2 mh, 3-5% Impedance, 200-690VAC

Item #: 384771

Cat #: 1321-3R500-C

UPC: 662453650647

to view pricing and more.
Documents & Guides
Reactor, Line Input, Line Output, 3 to 5 % Impedance, 500 Amp, 1.2 mh, for 200 thru 690 Volt AC, 3-Phase, Open

Overview

Reactor, Line Input, Line Output, 3 to 5 % Impedance, 500 Amp, 1.2 mh, for 200 thru 690 Volt AC, 3-Phase, Open

Allen-Bradley reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your drive. Allen-Bradley isolation transformers can provide both voltage change and isolation for your variable speed drive. These designs are harmonic compensated and IGBT protected to help assure optimum performance in the presence of harmonics.

Also known as: 662453650647, 1321-3R500-C

Specifications

Phase: 3
Volts AC: 690
Amps: 500
Type: Line Reactor
Phase: 3
Amps: 500
Volts AC: 690
Type: Line Reactor